Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Left/Right Cabinet Frame For Nexel Model 243006

  • Mfr # 243279

  • Zoro # G008613513


product price: $33.29
/ea

Key Features

For Use With
Model 243006
Depth (In.)
3
Height
7/8 in
Width
53-1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243279
Zoro #
G008613513
UPC #
707022487795
Country of Origin
China

Dimensions

Depth (In.)
3
Height
7/8 in
Width
53-1/2 in

Details

For Use With
Model 243006
Color
Black

Description

This replacement left/right cabinet frame is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.