Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Pump for 30 in Evaporative Cooler

  • Mfr # 292222

  • Zoro # G309145935


product price: $68.79
/ea

Key Features

Depth
7 in
Height
4 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292222
Zoro #
G309145935
UPC #
707022124898
Country of Origin
China

Dimensions

Depth
7 in
Height
4 in
Width
6 in

Details

Item
Replacement Pump for 30 in Evaporative Cooler

Description


Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.