Zoro Homepage

Replacement Remote Control for Global 36in, 48in, 60in Air Curtains

  • Mfr # 292339

  • Zoro # G911864415


product price: $60.89
/ea

Key Features

Width
1-1/2 in
Material
Plastic
Height
4-3/4 in
Depth
5/8 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292339
Zoro #
G911864415
UPC #
707022311663
Country of Origin
China

Dimensions

Width
1-1/2 in
Height
4-3/4 in
Depth
5/8 in

Details

Material
Plastic
Color
Gray

Description

Replacement Remote Control 36in, 48in, 60in Air Curtains. This 2 speed replacement remote control will operate any Global Air Curtain - Models 246608, 246609, 246610.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.