Replacement Small Round Brush Attachment For Cat C21V Wet/Dry Vacuum 641757

  • Mfr # RP6590

  • Zoro # G508641306


product price:  $18.29
/ea

Key Features

Material
Plastic
Length
6-5/16 in
Net Weight
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP6590
Zoro #
G508641306
UPC #
707022472913
Country of Origin
China

Dimensions

Length
6-5/16 in

Details

Material
Plastic
Net Weight
0.2

Description

This Replacement Small Round Brush Attachment is compatible with the Cat C21V Stainless Steel HEPA Wet/Dry Vacuum, model number 641757.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.