Replacement Thermostat For Nexel Models 243036 & 243038
- Mfr # 243290
- Zoro # G408613502
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
For Use With
Model 243036 & 243038
For Use With Mfr. Model Number
Model 243036 & 243038
Fits Brand
Nexel
Width
3-5/16 in
Depth (In.)
3/1/2008
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 243290
- Zoro #
- G408613502
- UPC #
- 707022487924
- Country of Origin
- China
Dimensions
- Width
- 3-5/16 in
- Depth (In.)
- 3/1/2008
- Height
- 1-3/8 in
Details
- Item
- Thermostat
- For Use With
- Model 243036 & 243038
- For Use With Mfr. Model Number
- Model 243036 & 243038
- Fits Brand
- Nexel
Description
This replacement thermostat is compatible with the Nexel Reach-in Freezer and Nexel Merchandiser Freezer. Connects to listed unit to allow for complete service of freezer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.