Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Water Bottle For Electronic Kraft Tape Dispenser, 40 Oz.

  • Mfr # 412479

  • Zoro # G408654161


product price: $39.85
/ea

Key Features

For Use With
Global Industrial™ Electronic Kraft Tape Dispenser
Max. Tape Width
1/13/2016
Type
Replacement Parts
Length
13-3/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412479
Zoro #
G408654161
UPC #
707022410595
Country of Origin
China

Dimensions

Max. Tape Width
1/13/2016
Length
13-3/4 in
Height
5-3/16 in

Details

For Use With
Global Industrial™ Electronic Kraft Tape Dispenser
Type
Replacement Parts
Material
Plastic
Color
White

Description

This single tape dispenser replacement plastic water bottle is suitable for the Global Industrial; electronic kraft tape dispenser Global# 412477. The water bottle capacity is 40.5 oz. The package includes one replacement bottle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.