Zoro Homepage

Reserved Parking For, 18x12, .063 Aluminum

  • Mfr # 724232AB

  • Zoro # G508611699


product price: $55.15
/ea

Key Features

Width
12 in
Height
18 in
Sign Material
Aluminum
Thickness
.063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724232AB
Zoro #
G508611699
UPC #
707022405850
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
.063

Details

Sign Material
Aluminum

Description

OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.