Zoro Homepage

Resin Seat Folding Chair, Gray

  • Mfr # 695540GY

  • Zoro # G108620558


product price: $66.35
/ea
Sold in multiples of 4 for $265.40

Key Features

Seat Width
18-3/4
Seat Height
32
Seat Depth
21-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695540GY
Zoro #
G108620558
UPC #
707022454865
Country of Origin
China

Dimensions

Seat Width
18-3/4
Seat Height
32
Seat Depth
21-1/2

Description

These high-quality blow-molded resin plastic folding chairs feature a contoured seat and back for comfort. Lightweight for easy handling, they are stain resistant and perfect for easy setup and tear down, indoors or outdoors. Textured powder coated frame in silver has two cross braces for stability and under seat cross braces for strength. Seat and back are made of dark gray plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.