Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Cone Bar, Plastic, 96 in Length, Orange

  • Mfr # 708173

  • Zoro # G511865591


product price: $45.04
/ea

Key Features

Color
Orange
Material
Plastic
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708173
Zoro #
G511865591
UPC #
707022346894
Country of Origin
China

Dimensions

Length
96 in

Details

Item
Retractable Cone Bar
Color
Orange
Material
Plastic

Description

. Retractable length is 5ft - 8ft L. DOT approved and MUTCD approved. Wide reflective stripes. The Global Industrial Retractable Cone Bar, Orange With Reflective Tape provides a visual barrier for parking lots, work sites, crossways, and similar applications. The cone bar is retractable to accommodate a variety of spaces and entrances and is suitable to use with all PVC traffic cones. The reflective stripes are designed to increase the bar visibility for safety in low-light and nighttime environments. The ABS plastic construction is impact and corrosion-resistant for lasting dependability. The high visibility orange color finish is DOT approved for pedestrian and driver safety. Unit is also MUTCD approved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.