Rigid Cell Air Filter Box W/ Synthetic Media, MERV 15, 20W x 24H x 12D

  • Mfr # B2319339

  • Zoro # G808610545


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
12 in
Nominal Height
24 in
Nominal Width
20 in
MERV
15
Frame or Header Material
Metal Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2319339
Zoro #
G808610545
UPC #
707022456906
Country of Origin
United States

Dimensions

Nominal Depth
12 in
Nominal Height
24 in
Nominal Width
20 in

Details

MERV
15
Frame or Header Material
Metal Box
Air Filter Media Type
Synthetic

Description

The synthetic rigid cell is an extended surface, medium to high efficiency filter. The high lofted ultrafine synthetic media provides excellent dust holding capacity and coupled with its rigid construction virtually eliminates dust particle unloading downstream of the filter. Filter is suitable for most commercial and industrial HVAC systems. As a replacement for pocket filters when conditions call for a rigid filter or in high humidity, commercial, and industrial buildings, plus hospitals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.