Zoro Homepage

Riser 60W x 10-1/2D x 12H-Black

  • Mfr # 254742BK

  • Zoro # G209146544


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Type
Riser
Height
12 in
Depth
10-1/2 in
Width
60 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254742BK
Zoro #
G209146544
UPC #
707022310475
Country of Origin
China

Dimensions

Height
12 in
Depth
10-1/2 in
Width
60 in

Details

Type
Riser
Material
Steel
Color
Black

Description

Standard Riser
    Dimensions: 60Wx10-1/2Dx12H.
  • Construction: Steel.
  • Color Finish.: Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.