
Roof Axial Exhaust Fan, 500 CFM, 115V
Mfr # 604136
Zoro # G311938242
product price:Â $453.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Height
9-13/16 in
Width
19 in
Construction Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
604136
Zoro #
G311938242
UPC #
707022491600
Country of Origin
China
Dimensions
Length
19 in
Height
9-13/16 in
Width
19 in
Details
Construction Material
Aluminum
Description
Cost-effective choice for general venting. Weather-resistant aluminum housing. Permanently-lubricated, ball bearing motor. The Global Industrial™ Roof Axial Downblast Exhaust Fan with 500 CFM helps bring fresh air into your industrial space. This Roof Axial Downblast Exhaust Fan is suitable for roof or wall installations in most commercial ventilation applications. They are the perfect choice for industrial warehouses and commercial spaces with little or no duct work. Commonly used for general ventilation and exhaust, mechanical room exhaust, and warehouse exhaust. Roof axial unit is totally enclosed, permanently lubricated, ball bearing motor provides reliable operation. Not designed for exhausting smoke or grease. Aluminum housing for weather resistant durability. Aluminum fans blades are riveted to a steel hug. Built-in bird screen protects the discharge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.