Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round 60 in W, 60 in L, 29 in H

  • Mfr # 256560

  • Zoro # G508663100


product price: $248.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
60 in
Length
60 in
Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256560
Zoro #
G508663100
UPC #
707022115971
Country of Origin
China

Dimensions

Width
60 in
Length
60 in
Height
29 in

Details

Shape
Round

Description

Plastic folding tables are sturdy enough for permanent use, yet lightweight enough for temporary applications. Table legs fold up in seconds for a compact overall storing thickness of only 1-3/4. Table top is made of moisture-proof and corrosion and stain resistant polyethylene. Reinforced heavy-gauge 1-1/8 steel tube frame and legs offer superior stability and strength. Legs lock in both the open and closed position for safety. White top with gray finished frame. BIFMA tested. Supports evenly distributed weight up to 900 lb. Ships assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.