Round Indoor Metal Can, Black, Steel, 15-3/8 in

  • Mfr # 641596BK

  • Zoro # G308610649


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Color
Black
Height
34-7/16 in
Overall Width
15-3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
641596BK
Zoro #
G308610649
UPC #
707022469807
Country of Origin
China

Dimensions

Height
34-7/16 in
Overall Width
15-3/8 in
Length
15-3/8 in

Details

Item
Indoor Metal Can
Container Shape
Round
Color
Black
Material
Steel

Description

The dome shaped top with opening allows users to dispose of trash quickly, helping to keep the surrounding areas cleaner, longer. The liner material is made of cost effective and noncorrosive galvanized steel that allows easier upkeep than receptacles with standard steel liners that may need to be examined more frequently. Its powder coated black finish blends perfectly into restaurant, cafe, and airport environments. Measures: 34-7/16 H x 15-3/8 W x 15-3/8 L.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.