Round Outdoor Can, Black, Steel, 23-1/2 in

  • Mfr # 261924BK

  • Zoro # G708654151


product price:  $627.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Color
Black
Height
30 in
Overall Width
23-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261924BK
Zoro #
G708654151
UPC #
707022376419
Country of Origin
China

Dimensions

Height
30 in
Overall Width
23-1/2 in
Depth
23-1/2 in

Details

Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Steel

Description

Rugged 1/8 thick, 11 gauge steel frame is thermoplastic coated to resist fading and vandalism, and will ensure maintenance-free durability. Lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4 openings. Includes flat lid, plastic liner and security cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.