
Round Outdoor Can, Black, Steel
Mfr # 260803BK
Zoro # G008620153
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Round
Color
Black
Height
41-3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260803BK
Zoro #
G008620153
UPC #
707022333313
Country of Origin
China
Dimensions
Height
41-3/4 in
Details
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Steel
Description
Steel trash cans feature a polyester powder coated finish on a rugged, long lasting flat bar steel body that deters graffiti and vandalism. Metal band top for extra strength. Steel garbage cans endure extreme climate conditions making them great for outdoor use. Rain Cap Lid prevents rain or snow from entering container. Includes anchor kit and black plastic liner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.