
Round Outdoor Can, Black, Steel, 54-1/2 in
Mfr # 641431BK
Zoro # G711865674
product price:Â $1,369.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Container Shape
Round
Color
Black
Height
36 in
Overall Width
54-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641431BK
Zoro #
G711865674
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Overall Width
54-1/2 in
Details
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Steel
Description
Fully welded, slatted steel durable receptacles are suitable for parks, universities, apartment and office complexes and city streets. Steel trash cans feature a polyester powder coated finish on a rugged, long lasting flat bar steel body that deters graffiti and vandalism. Metal band top provides extra strength. Steel garbage cans endure extreme climate conditions making them ideal for outdoor use. The double 36 gallon containers provide 72 gallon total capacity, reducing overall maintenance and emptying required. Twist-on leveling feet reduce frame footprint and unwanted residue accumulation. Includes anchor kit and black plastic liners. Anchors, when drilled into the ground, secure unit frame into a locked position. Flat lids feature a large 11-1/4inDia. opening to allow for quick trash disposal. Unit measures 54-1/2inW x 36inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.