Round Outdoor Can, Black, Steel, 54-1/2 in

  • Mfr # 641432BK

  • Zoro # G111865632


product price: $1,243.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Color
Black
Height
41-3/4 in
Overall Width
54-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641432BK
Zoro #
G111865632
UPC #
-
Country of Origin
China

Dimensions

Height
41-3/4 in
Overall Width
54-1/2 in

Details

Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Steel

Description

Fully welded, slatted steel durable receptacles are suitable for parks, universities, apartment and office complexes and city streets. Steel trash cans feature a polyester powder coated finish on a rugged, long lasting flat bar steel body that deters graffiti and vandalism. Metal band top provides extra strength. Steel garbage cans endure extreme climate conditions making them ideal for outdoor use. Double 36 gallon containers provide 72 gallon total capacity, reducing overall maintenance and emptying required. Rain cap lids prevent rain or snow from entering the containers. Twist-on leveling feet reduce frame footprint and unwanted residue accumulation. Includes anchor kit and black plastic liners. Anchors, when drilled into the ground, secure unit frame into a locked position. Unit measures 54-1/2inW x 41-3/4inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.