
Round Outdoor Can, Black, Steel
Mfr # 641631BK
Zoro # G711865834
product price: $1,042.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Container Shape
Round
Color
Black
Height
34 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641631BK
Zoro #
G711865834
UPC #
707022490931
Country of Origin
China
Dimensions
Height
34 in
Details
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Steel
Description
Strong slatted steel body with pre-attached lid to withstand outdoor conditions. Sleeker modern style with added powder coating for superior durability. Weather-resistant, fully assembled, and ships in one crate. Outfit your outdoors with the Global Industrial Outdoor Heavy-Duty Slatted Steel Trash Can, which offers high-level durability for harsh weather seasons. This 36-gallon Global Industrial Outdoor Heavy-Duty Steel Slatted Trash Can at 34inH with Flat Lid is perfect for parks, outdoor venues, campus grounds, and industrial grounds. The large slatted steel trash can gives you a large capacity for rubbish with design and construction details that provide resistance to the elements, graffiti, and vandalism. The flat-bar steel slats are fully-welded and treated with a polyester powder coat finish to create a durable receptacle that will hold up against harsh summer and winter weather. Includes anchor kit, security cable, and plastic liner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.