
Round Outdoor Can, Blue, Steel, 23-1/2 in
Mfr # 261927BLD
Zoro # G511863375
product price: $900.56
/eaKey Features
Container Shape
Round
Color
Blue
Height
43-1/2 in
Overall Width
23-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
261927BLD
Zoro #
G511863375
UPC #
-
Country of Origin
China
Dimensions
Height
43-1/2 in
Overall Width
23-1/2 in
Depth
23-1/2 in
Details
Item
Outdoor Can
Container Shape
Round
Color
Blue
Material
Steel
Description
Thermoplastic receptacles are ideal for schools, public parks, outdoor office areas and more. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3in off the ground. Feature perforated 5/8in diameter punched pattern. Rain bonnet lid prevents rain or snow from entering container. Includes rain bonnet lid, plastic liner, base and security cable. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.