Round Outdoor Can, Gray, Steel

  • Mfr # 641314GY

  • Zoro # G508620479


product price:  $708.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Container Shape
Round
Height
41 in
Material
Steel
Includes
Liner, Cable Tie, Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
641314GY
Zoro #
G508620479
UPC #
707022351560
Country of Origin
China

Dimensions

Height
41 in

Details

Item
Outdoor Can
Container Shape
Round
Color
Gray
Material
Steel
Includes
Liner, Cable Tie, Lid

Description

Attractive perforated design with solid steel middle ring. The plastic, flat top lid features a large diameter opening for waste disposal access. Baked epoxy finish creates a smooth, high-gloss protective surface that resists fading and vandalism. Perforated design with 1/4 holes. Includes removable plastic liner, and security cable. 55 gallon capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.