
Round Outdoor Can, Green, Steel
Mfr # 237725GN
Zoro # G408591541
product price: $771.99
/eaKey Features
Container Shape
Round
Color
Green
Height
36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237725GN
Zoro #
G408591541
UPC #
707022019132
Country of Origin
China
Dimensions
Height
36 in
Details
Item
Outdoor Can
Container Shape
Round
Color
Green
Material
Steel
Description
Flat bar steel and polyester powder coated finish deters graffiti and vandalism. 24 gallon capacity. Measures 23 diameter x 36H. Includes anchor kit and black plastic liner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.