Round Outdoor Can, Green, Steel

  • Mfr # 260804GN

  • Zoro # G508620240


product price:  $856.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Color
Green
Height
41-3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260804GN
Zoro #
G508620240
UPC #
707022334372
Country of Origin
China

Dimensions

Height
41-3/4 in

Details

Item
Outdoor Can
Container Shape
Round
Color
Green
Material
Steel

Description

Steel trash cans feature a polyester powder coated finish on a rugged, long lasting flat bar steel body that deters graffiti and vandalism. Metal band top for extra strength. Steel garbage cans endure extreme climate conditions making them great for outdoor use. Rain Cap Lid prevents rain or snow from entering container. Includes anchor kit and black plastic liner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.