Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Outdoor Can, Green, Steel

  • Mfr # 261941GN

  • Zoro # G611863565


product price: $926.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Container Shape
Round
Height
47-3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261941GN
Zoro #
G611863565
UPC #
-
Country of Origin
China

Dimensions

Height
47-3/4 in

Details

Item
Outdoor Can
Container Shape
Round
Color
Green
Material
Steel

Description

Outdoor Metal Slatted Waste Receptacle w/Access Door & Rain Bonnet Lid - 36 Gal Green. Fully welded durable receptacle has a rugged galvanized steel body that is reinforced with circular bands and rolled edges. Endures extreme climate conditions. Flat bar steel deters graffiti and vandalism. Electro-coating plus powder coating two stage protection process. resists rust and increases durability. Access door with slide out liner helps reduce heavy lifting and ease servicing, even in tight areas. Access door is padlockable to prevent unsolicited opening lock sold separately. Doors feature heavy duty hinges for smooth and easy opening. Rubber bumpers for quiet door closing. Rain Cap Lid prevents rain or snow from entering container. 36 gallon capacity. Includes anchor kit, leveling feet and black plastic liner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.