
Round Outdoor Can, Green, Steel
Mfr # 261944GN
Zoro # G811863600
product price: $894.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Container Shape
Round
Color
Green
Height
42 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
261944GN
Zoro #
G811863600
UPC #
-
Country of Origin
China
Dimensions
Height
42 in
Details
Item
Outdoor Can
Container Shape
Round
Color
Green
Material
Steel
Description
Fully welded durable receptacle has a rugged expanded galvanized steel body that is reinforced with circular bands and rolled edges. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. 36 gallon capacity. Includes anchor kit and black plastic liner. Endures extreme climate conditions. Flat bar steel and polyester powder coated finish deters graffiti and vandalism.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.