
Round Outdoor Can, Red, Steel, 23-1/2 in
Mfr # 261924RD
Zoro # G411863635
product price:Â $597.99
/eaKey Features
Container Shape
Round
Color
Red
Height
30 in
Overall Width
23-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
261924RD
Zoro #
G411863635
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Overall Width
23-1/2 in
Depth
23-1/2 in
Details
Item
Outdoor Can
Container Shape
Round
Color
Red
Material
Steel
Description
36-gallon waste capacity. Flat lid with open top provides a non-contact method of waste disposal. Rust-prevention and resilience against the elements. Cover your grounds with a trash can that handles waste collection with ease. The Global Industrial™ Outdoor Diamond-Steel Trash Can With Flat Lid is a strong, thermoplastic receptacle that is ideal for schools, public parks, outdoor office areas, and more. Both lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Mesh-frame design has 3/4in openings. Flat lid allows easy waste disposal. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11-gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Assembly required. Includes flat lid, plastic liner, and security cable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.