Zoro Homepage

Round Outdoor Can, Silver, Steel

  • Mfr # 641314SS

  • Zoro # G008620405


product price: $1,486.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Height
41 in
Material
Steel
Includes
Liner, Cable Tie, Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641314SS
Zoro #
G008620405
UPC #
707022430623
Country of Origin
China

Dimensions

Height
41 in

Details

Item
Outdoor Can
Container Shape
Round
Color
Silver
Material
Steel
Includes
Liner, Cable Tie, Lid

Description

Receptacles are ideal for indoor and outdoor applications in offices, schools, universities, recreational complexes, parking facilities, shopping centers and more. Constructed of heavy duty 20 gauge steel for long lasting durability. Attractive perforated design with solid steel middle ring. The plastic, flat top lid features a large diameter opening for waste disposal access. Perforated design with 1/4 holes. Includes removable plastic liner, and security cable. 55 gallon capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.