Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Picnic Table, Black, In Ground Mount, ADA Compliant, 46 in

  • Mfr # 695294BK

  • Zoro # G211864894


product price: $1,057.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Tabletop Structural Material
Expanded Metal
Tabletop Color
Black
Overall Length
46 in
Overall Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695294BK
Zoro #
G211864894
UPC #
-
Country of Origin
China

Dimensions

Overall Length
46 in
Overall Width
46 in
Overall Height
29-1/2 in
Depth
64-1/2 in

Details

Shape
Round
Tabletop Structural Material
Expanded Metal
Tabletop Color
Black
Item
Picnic Table

Description

Commercial Outdoor In-Ground Mount Metal Mesh Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. These picnic tables feature a single mounting post design that has table and benches attached to only 1 post for easy installation, cleaning and maintenance. ADA table includes one less bench for wheelchair access. Table tops and Bench Seats are made using heavy-gauge metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are bevelled for safety. Table top features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. Steel centre post must be installed in concrete only. 7 Year Limited Warranty. Table top: 46in in Diameter. Each Bench Seat: 12inD x 42-1/2inL. Centre Post: 47-1/2inH approximately 18in installed under ground. Overall Dimensions: 84inD x 64-1/2inL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.