
Round Picnic Table, Gray, Expanded Metal, 6 Seats, 46 in
Mfr # 277590GY
Zoro # G411863772
product price:Â $1,322.99
/eaKey Features
Shape
Round
Tabletop Structural Material
Expanded Metal
Overall Length
46 in
Overall Width
98 in
Overall Height
32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277590GY
Zoro #
G411863772
UPC #
-
Country of Origin
China
Dimensions
Overall Length
46 in
Overall Width
98 in
Overall Height
32 in
Depth
98 in
Details
Shape
Round
Tabletop Structural Material
Expanded Metal
Tabletop Color
Gray
Item
Picnic Table
Assembly
Unassembled
Description
The gray Global Industrial™ Carousel Picnic Table is ideal for high-traffic seating areas in parks, schools, patios, pools and more. Each chair is spaced 3-feet apart with adjustments for seat distance from the table, ensuring comfortable access and seating for up to six. This outdoor picnic table is made of heavy-gauge metal mesh with a durable high-gloss thermoplastic coating on the chairs and table top that stays cool to the touch even in the sun. Its galvanized steel frame is treated with a black powder coat finish for rust-prevention and resilience to the elements, and a zinc-rich layer on the finish provides additional corrosion-resistance. Mounting tabs on the base allow for anchoring to ground to add stability and security. Table top features an opening to accept an umbrella pole up to 1-1/2in diameter with a setscrew included to hold the umbrella in place. 7-Year Limited Warranty. Overall Dimensions: 98inL x 98inW x 32inH. Table Dimensions: 46in Dia. x 29inH. Seat Dimensions: 21inL x 16inW x 18inH. Weight Capacity: Table - 1600 lbs. Seat - 450 lbs. Stainless steel hardware. Portable or permanent surface mount options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.