Zoro Homepage

Round Picnic Table, Red, Expanded Metal, 46 in

  • Mfr # 277150RD

  • Zoro # G611865682


product price: $1,157.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shape
Round
Tabletop Structural Material
Expanded Metal
Overall Length
46 in
Overall Width
84 in
Overall Height
29-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277150RD
Zoro #
G611865682
UPC #
707022034975
Country of Origin
China

Dimensions

Overall Length
46 in
Overall Width
84 in
Overall Height
29-1/2 in
Depth
84 in

Details

Shape
Round
Tabletop Structural Material
Expanded Metal
Tabletop Color
Red
Item
Picnic Table
Assembly
Unassembled

Description

Evenly-distributed & robust weight capacity of 1000 lbs. Galvanized steel frame with a zinc-rich black powder coat finish offers a strong defense against the elements. Tabletop accepts an umbrella pole up to 1-1/2in diameter. Need a place to kick back outdoors? Provide a place to sit, relax, or eat with The Global Industrial™ 46in Round Outdoor Steel Picnic Table in Red. This commercial picnic table is ideal for providing high-traffic areas with seating for a place to sit, such as parks, campuses, school yards, and more. Each table is made using heavy-gauge metal mesh material with a durable thermoplastic coating on both the benches and tabletop with corners that are beveled for safety. This protective coating creates presents a smooth, high-gloss surface that stays cool-to-the-touch, allowing comfortable seating on even the sunniest days. The thermoplastic coating is designed to resist fading, mold, and vandalism; and will also help ensure maintenance-free durability through years of high-traffic usage. Its galvanized steel frame is shielded treated with a zinc-rich black powder coat finish that provides rust-prevention and resilience against the elements. The additional zinc-rich layer also offers an extra superior coating to withstand corrosion in any environment. Mounting tabs allow anchoring to the ground for stability and security. 7-Year Limited Warranty. Table top dimensions: 46inW x 29-1/2inH. Bench dimensions: 12inD x 16-1/2inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.