Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Smart Trash Can, Blue, Steel, 23-1/2 in

  • Mfr # 261924BLT

  • Zoro # G211863545


product price: $598.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Container Shape
Round
Height
30 in
Overall Width
23-1/2 in
Material
Steel
Depth
23-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261924BLT
Zoro #
G211863545
UPC #
-
Country of Origin
Multiple

Dimensions

Height
30 in
Overall Width
23-1/2 in
Depth
23-1/2 in

Details

Item
Smart Trash Can
Container Shape
Round
Color
Blue
Material
Steel

Description

TrashTalkTM enabled device sends quick status alerts to your computer device on capacity limit, location, condition, and more. TrashTalkTM enabled device is water resistant, easy-to-install, connect, and use. Tracking features help pinpoint locations prone to overflow. Same rigid and reliable receptacle that comes with waste management control features. At first glance, this may be just your ordinary Global Industrial™ Thermoplastic Mesh Trash Can that accepts up to 36 gallons of trash. Itfts better. This is our TrashTalkTM enabled receptacle, which is made to help keep you on top of your sanitation strategy through a wireless connection from your computer device. It is designed to send out direct alerts to your waste management crew as it nears its capacity limit. This constant communication helps saves time, energy, and walking trips on large-scale properties such as school grounds, stadiums, universities, and more. Use it to keep track of where your receptacles are and their waste capacity status. For best performance, please used included security cable. Industrial blue finish. Includes 1 year service subscription. See product manual for more details. Robust steel construction ensures lasting durability. Sensor device is super-compact and easily mounts to the underside of the receptacle lid. Standard flat-shaped lid helps protect the receptacle. Thermoplastic coating resists fading and mold. Every TrashTalkTM Smart Trash Can brings you one step closer to optimizing your resources in waste management collection. Each unit comes with a pre-installed wireless sensor that allows you to easily monitor fill levels from a convenient online portal. Activation instructions for the sensor and online portal are included along with a complementary 1 year subscription with Nordsense that enables this service. A subscription renewal will be required in order to receive continuous service from both the sensor and portal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.