Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roundtangular Acrylic Convex Mirror, Indoor, 24x36,160, Viewing Angle

  • Mfr # 670552

  • Zoro # G608620546


product price: $235.79
/ea
Free Shipping & Returns

Key Features

Backing Material
Acrylic
Mirror Shape
Roundtangular
Width
36 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670552
Zoro #
G608620546
UPC #
707022464826
Country of Origin
Canada

Dimensions

Width
36 in
Length
24 in

Details

Item
Convex Safety Mirror
Backing Material
Acrylic
Mirror Shape
Roundtangular

Description

Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. The acrylic surface of this magnified mirror is impact-resistant and durable. Mirror is built with a molded plastic backboard for added safety and enhanced appearance. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Easy to install with mounting hardware included anchor/fastener not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.