Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Dock Bumper, 36W x 4.5D x 10H

  • Mfr # 988029

  • Zoro # G608619915


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Dock Bumper
Width
38 in
Color
Black
Application
Welded or Bolt On
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988029
Zoro #
G608619915
UPC #
707022316101
Country of Origin
China

Dimensions

Width
38 in
Height
10 in
Depth
4-1/2 in
Mounting Hole Diameter
13/16 in
Face Width
36 in

Details

Type
Heavy Duty Dock Bumper
Color
Black
Application
Welded or Bolt On
Material
Rubber/Steel
Configuration
Standard
Number of Mounting Holes
4
Projection
4-1/2 in
Bolt Spacing
36 inH, 6 inW
Shape
Rectangular

Description

Absorbs over 80% of the impact force. Pre-drilled 13/16 anchor bolt holes offer quick installation. Allow 12 between each bumper for dependable protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.