Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H

  • Mfr # 952201

  • Zoro # G908661430


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Height
19 in
Material
Steel
Color
Orange
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952201
Zoro #
G908661430
UPC #
707022078467
Country of Origin
China

Dimensions

Depth
4 in
Height
19 in
Overall Width
25 in

Details

Material
Steel
Color
Orange
Assembled/Unassembled
Unassembled

Description

Ideal for storing bars, channels, angles, pipes etc. Stacks up to 4 high. Safety pins lock stacked racks together to help protect employees from injury. Heavy-duty welded steel construction. Inside dimensions are 16 wide at base, 21-1/2 wide at top, and 18 high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.