Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scratch Resistant Strip Door Curtain 6ftW x 10ftH

  • Mfr # 786124

  • Zoro # G611864555


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Clear
Height
10 ft
Width
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786124
Zoro #
G611864555
UPC #
-
Country of Origin
Multiple

Dimensions

Height
10 ft
Width
6 ft

Details

Material
Plastic
Color
Clear

Description

Scratch Resistant Strip Door Curtain 6ftW x 10ftH - 786124. Fastest Installation Of Any Strip Door On The Market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.