Zoro Homepage

SDS Binder & Safety Station, 2ftft Binder

  • Mfr # 670612

  • Zoro # G611937594


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
14 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670612
Zoro #
G611937594
UPC #
707022036962
Country of Origin
China

Dimensions

Height
20 in
Width
14 in

Details

Item
SDS Information Center
Color
Red

Description

Includes binder, rack, and backerboard. Highly visible red, yellow, and orange design is easy to find. Surrounding backboard adds extra visibility. Keep your SDS compliance center neat and readily available for quick access with the Global Industrial™ SDS Binder & Safety Station. Equipped with a durable wire basket, bright yellow design, and information on the properties of all hazardous chemicals, this setup is ideal for mounting in warehouses, chemicals plants, and information on the properties of all hazardous chemicals. A central reference point is key to helping your employees take the proper protective measures and safety precautions for handling, storing, and transporting chemicals. Comes assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.