Sealless Strapping Tool For 1/2, 5/8 & 3/4W Steel Strapping, Yellow/Black

  • Mfr # 412417

  • Zoro # G908610605


product price:  $1,099.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel
For Strapping Width
5/1/2016
Length
3-5/16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412417
Zoro #
G908610605
UPC #
707022404433
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
5/1/2016
Length
3-5/16 in

Details

For Use With
Steel
Color
Black

Description

This steel constructed strapping tool reduces the need for seals. The sealless strapping tool can be used for horizontal and vertical strapping of pallets, boxes, cartons and more. The tool can be adjusted to accept different strap widths including 1/2, 5/8 or 3/4. It allows a maximum strap thickness of 0.023. The unit is lightweight at 7.54 lbs. and features a plastic grip for comfortable operation control. The dimensions are 3-5/16L x 5-1/16W x 1-1/4H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.