Security Cabinet Bench w/ ESD Square Edge Top, 72inW x 30inD, Blue

  • Mfr # 253953BL

  • Zoro # G611835661


product price: $1,163.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Height
28 to 34 in
Width
72 in
Depth
30 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253953BL
Zoro #
G611835661
UPC #
-
Country of Origin
Multiple

Dimensions

Height
28 to 34 in
Width
72 in
Depth
30 in

Details

Color
Blue
Item
Security Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2in square, 14 gauge tubular steel legs that are height adjustable 28-34inH at 2in increments. These workbenches offer 5000 lb. capacity. 1-1/4in thick static dissipative ESD top with standard square edge. Cabinets include cut resistant padlockable hasp for security padlock sold separately. Interior compartment measures 25-1/2inD x 22inH. Center Shelf sold separately.Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. Powder coat finish. Quick and easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.