
Security Cabinet Bench w/ Maple Square Edge Top, 60inW x 30inD, Blue
Mfr # 253950BL
Zoro # G411937237
product price: $871.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Blue
Height
28 to 34 in
Width
60 in
Depth
30 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253950BL
Zoro #
G411937237
UPC #
-
Country of Origin
Multiple
Dimensions
Height
28 to 34 in
Width
60 in
Depth
30 in
Details
Color
Blue
Item
Cabinet Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2in square, 14 gauge tubular steel legs that are height adjustable 28-34inH at 2in increments. These workbenches offer 5000 lb. capacity. 1-3/4in thick kiln-dried maple top with mineral oil protectant and standard square edge. Cabinets include cut resistant padlockable hasp for security padlock sold separately. Interior compartment measures 25-1/2inD x 22inH. Center Shelf sold separately.Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. Powder coat finish. Quick and easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.