
Security Locker, Wire Mesh, Gray, 36 in W, 24 in D, 36 in H
Mfr # 184083
Zoro # G111892300
product price: $416.35
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
24 in
Overall Height
36 in
Assembled/Unassembled
Unassembled
Locker Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184083
Zoro #
G111892300
UPC #
707022332699
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
36 in
Details
Item
Security Locker
Assembled/Unassembled
Unassembled
Locker Material
Wire Mesh
Color
Gray
Description
This ventilated wide span bulk storage locker is made with a thick wire mesh with gray epoxy finish to minimize dust accumulation and maximize visibility for simple inventory control. The lockers include one height-adjustable shelf with 100-pound weight capacity when evenly distributed. The shelf adjusts in 3in increments and the improved latch design will accept a padlock. For enhanced security, users can install a shelf at the center position to allow use of included padlock. Double doors are welded to side panels and are flush against unit top, while the door hinges swing open 270° for full access to the lockerfts interior. Easy assembly. Additional shelves sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.