Zoro Homepage

Security Locker, Wire Mesh, Gray, 36 in W, 24 in D, 72 in H

  • Mfr # 184086

  • Zoro # G511892252


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Assembled/Unassembled
Unassembled
Locker Material
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184086
Zoro #
G511892252
UPC #
707022332712
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in

Details

Item
Security Locker
Assembled/Unassembled
Unassembled
Locker Material
Wire Mesh
Color
Gray

Description

Ventilated Wide Span Bulk Storage Lockers are made with a 3in x 3in x 1/4in thick wire mesh with gray epoxy finish to minimize dust accumulation and maximize visibility for simple inventory control. Lockers include one height-adjustable shelf with 100 lb. capacity evenly distributed. Shelf adjusts in 3in increments. Improved latch design to accept padlock. For enhanced security, install shelf at center position to allow use of included padlock. Double doors are welded to side panels and are flush against unit top. Door hinges swing open 270° for full access to interior. Easy assembly. Choose from a variety of sizes. Additional shelves sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.