
Security Locker, Wire Mesh, Gray, 48 in W, 24 in D, 60 in H
Mfr # 184089
Zoro # G911892302
product price: $608.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Overall Depth
24 in
Overall Height
60 in
Assembled/Unassembled
Unassembled
Locker Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184089
Zoro #
G911892302
UPC #
707022333825
Country of Origin
Multiple
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
60 in
Details
Item
Security Locker
Assembled/Unassembled
Unassembled
Locker Material
Wire Mesh
Color
Gray
Description
Ventilated Wide Span Bulk Storage Lockers are made with a 3in x 3in x 1/4in thick wire mesh with gray epoxy finish to minimize dust accumulation and maximize visibility for simple inventory control. Lockers include one height-adjustable shelf with 100 lb. capacity evenly distributed. Shelf adjusts in 3in increments. Improved latch design to accept padlock. For enhanced security, install shelf at center position to allow use of included padlock. Double doors are welded to side panels and are flush against unit top. Door hinges swing open 270° for full access to interior. Easy assembly. Choose from a variety of sizes. Additional shelves sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.