
Security Truck, 2400 lb Capacity, 30 in W x 60 in L x 40 in H
Mfr # 184301
Zoro # G611936948
product price:Â $949.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
40 in
Overall Length
60 in
Overall Width
30 in
Material
Wire Sides; Wood Deck
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
184301
Zoro #
G611936948
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40 in
Overall Length
60 in
Overall Width
30 in
Details
Material
Wire Sides; Wood Deck
Color
Blue
Load Capacity
2400 lb
Item
Security Truck
Assembled
No
Description
Euro Style Wire Security Truck 60 x 30 2400 Lb. Capacity. Transport materials easily and securely. Sturdy 1/8in x 1-1/2in angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4in thick plywood decking with lacquer finish helps reduce noise during transport. Wire panels 23inH with 2-1/4in sq. grids allow for air circulation and inventory control. This Security Truck can be locked with the optional padlock to protect contents. Each truck includes two swivel and two rigid casters. Cross-braced 29inh handle. Assembles easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.