
Security Work Center & Storage Cabinet, 38 in W, 72 in H, 24 in D
Mfr # 159008
Zoro # G511936826
product price: $2,486.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159008
Zoro #
G511936826
UPC #
707022000062
Country of Origin
Multiple
Dimensions
Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Details
Color
Gray
Item
Security Work Center & Storage Cabinet
Material
Steel
Description
Our rugged steel storage cabinet features box-formed, reinforced 4in deep pocket doors that swing open 270° for full access. Drawers have 400 lb. capacity, extend completely on ball bearing suspensions, and measure 36inW x 18inD with assorted heights : 14inH; 16inH; 114inH. High-pressure laminate plastic work surface is 1-3/4in thick and lets you work within the cabinet. Cabinet measures 38inW x 24inD x 72inH overall. Grey powder coat finish. Ships assembled. The cabinets are not returnable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.