
Security Work Center & Storage Cabinet, 38 in W, 72 in H, 24 in D
Mfr # 159010
Zoro # G111936820
product price: $2,592.99
/eaKey Features
Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159010
Zoro #
G111936820
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Details
Color
Gray
Item
Security Work Center & Storage Cabinet
Material
Steel
Description
Our rugged steel storage cabinet features box-formed, reinforced 4in deep pocket doors that swing open 270° for full access. Door shelves store cans, bottles, and other small containers on the bottom half and louvers hold bins on the top half. Drawers have 400 lb. capacity, extend completely on ball bearing suspensions, and measure 36inW x 18inD with assorted heights : 25inH; 114inH. High-pressure laminate plastic work surface is 1-3/4in thick and lets you work within the cabinet. Cabinet measures 38inW x 24inD x 72inH overall. Grey powder coat finish. Ships assembled. The cabinets are not returnable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.