
See-Thru Door Locker, 36 in W, 12 in D, 78 in H, Tan
Mfr # B2318172
Zoro # G011865473
product price:Â $939.99
/eaKey Features
Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Color
Tan
Material of Construction
Steel/Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2318172
Zoro #
G011865473
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Details
Color
Tan
Item
See-Thru Door Locker
Material of Construction
Steel/Polycarbonate
Description
Global Clear View Locker Double Tier 12x12x36 - 6 Doors Assembled - Tan. Backed by a 2 Year Limited Warranty. These Premium Security Lockersft doors permit viewing of contents through transparent, scratch resistant and highly rugged polycarbonate windows engineered specifically for use in school, commercial and factory facilities. Legs add 6in to height. These Double Tier Locker doors feature steel with polycarbonate windows and are equipped with stainless steel recessed handles and padlockable gravity latches. All steel surfaces are finished in rugged Tan enamel. Recessed handles provide a catch-free surface, discourage tampering with padlocks and protect locker face from padlock wear. These lockers include 1 double prong hook and 2 single wall hooks per compartment. Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Includes Blank Locker Number Plates Installation Required. Made In USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.