See-Thru Door Locker, 48 in W, 18 D, 14-3/4 in H, Tan

  • Mfr # B2311325

  • Zoro # G108596976


product price:  $499.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
18
Overall Height
14-3/4 in
Color
Tan
Material of Construction
Steel/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2311325
Zoro #
G108596976
UPC #
192109040084
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18
Overall Height
14-3/4 in

Details

Color
Tan
Item
See-Thru Door Locker
Material of Construction
Steel/Polycarbonate
Mounting Style
Wall Mounted

Description

These Premium Security Lockers' doors permit viewing of contents through transparent, scratch resistant and highly rugged polycarbonate windows engineered specifically for use in school, commercial and factory facilities. These Wall Mount lockers have all polycarbonate doors with a padlockable friction latch. All steel surfaces are finished in rugged Tan enamel. These 4 wide wall lockers are ideal for added storage of personal items where space is limited.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.