Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Automatic Stretch Wrap Machine with NTEP Scale

  • Mfr # 238507

  • Zoro # G211938120


product price: $13,158.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Width
59 in
Length
99 in
Color
Blue
Material
Steel
Height
91-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238507
Zoro #
G211938120
UPC #
707022491525
Country of Origin
China

Dimensions

Width
59 in
Length
99 in
Height
91-11/16 in

Details

Color
Blue
Material
Steel
Assembly Required
Yes

Description

Wraps approximately 25 loads per hour. Includes auto detect pallet height and emergency shut off function for safety. Built-in scale and label printer save you time by completing wrapping, weighing, and labeling simultaneously. Increase productivity and eliminate worker strain with the Global Industrial™ Semi-Automatic Stretch Wrap Machine with NTEP Scale. If youftre wrapping five loads or more per day, by hand, youftre in the market for our semi-automatic stretch wrapper. Designed to reduce the labor required per load, prevent shipping damage, and eliminate improper stretch wrapping, the machinefts heavy-duty industrial design is built for long-lasting service. Use with 20in wide machine length stretch wrap. Optional ramps sold separately. ETL/cETL Certified. Photo-eye allows operators to walk away. Front and rear forklift access. 110-volt, 9.5 amp. 13 RPM variable speed turntable. For use with clear/translucent wrap only. Will not work with black film.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.