Zoro Homepage

Shelf Bumper Guard, Type G, 39-3/8L, Yellow & Black

  • Mfr # 670672

  • Zoro # G909146448


product price: $54.15
/ea

Key Features

Width
1 in
Height
1-3/16 in
Material
Polyurethane Foam
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670672
Zoro #
G909146448
UPC #
707022489553
Country of Origin
China

Dimensions

Width
1 in
Height
1-3/16 in

Details

Material
Polyurethane Foam
Color
Black/Yellow

Description

Protect walls from incurring damage and employees from hazardous edges with the Global Industrial; Shelf Bumper Guard. These bumper guards protect surfaces and reduce impact. The bright yellow and black coloring offers an effective warning system. Ideal for shelving and other right-angle surfaces. A protective foil cover ensures colors don't wear off even after heavy use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.