This item is Discontinued.

Global Industrial Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray 254635GY

This item is Discontinued.

Global Industrial

Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray (Discontinued)

Mfr # 254635GY
Zoro # G208653579
UPC # 707022352468
Country of Origin China
Category Shop Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
254635GY
Zoro #
G208653579
UPC #
707022352468
Country of Origin
China

Dimensions

Overall Width
34-1/2 in
Overall Height
38 - 42-1/2 in
Overall Depth
30

Details

Shop Desk Style
Compartment, Drawer, Knockout Outlet, Shelf
Assembly
Required
Material
Steel
Color
Gray
Type
Open Leg

Description

This durable steel-channel reinforced shop desk is ideal for shipping/receiving areas. Work surface slopes 2 back to front adjust from 38 to 42-1/2H at 1-1/2 increments. Pigeonhole riser holds supplies and/or any size computer monitor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.